Zoro Homepage

6IN CAT6 NONBOOTED UTP CABLE-GRY

  • Mfr # 961

  • Zoro # G0537681


product price: $2.49
/ea

Key Features

Length - Patch Cord
6.53 in
Depth
118.2 in
Width
11.81 in
Standards
UL Classified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
961
Zoro #
G0537681
UPC #
757120009610
Country of Origin
Viet Nam

Dimensions

Length - Patch Cord
6.53 in
Depth
118.2 in
Width
11.81 in

Details

Standards
UL Classified

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.