Zoro Homepage

6In Cat6 Snagless Shielded (Stp)Network Patch Cable - White

  • Mfr # 00987

  • Zoro # G0542058


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Item - Data Cable
Patch Cable
Boot Type - Data cable
Snagless
Shielded
Yes
Length - Patch Cord
0.5 ft
Jacket Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00987
Zoro #
G0542058
UPC #
757120009870
Country of Origin
Unknown

Dimensions

Length - Patch Cord
0.5 ft
Wire Size
26 AWG

Details

Item - Data Cable
Patch Cable
Boot Type - Data cable
Snagless
Shielded
Yes
Jacket Color
White
Shielding Type
S/STP
Cable Type
Ethernet Patch Cable
Fire Rating - Data Cable
Residential, Commercial, Industrial; Standard / Non-Rated
Features
PoE (Power Over Ethernet)
Jacket Material - Wire and Cable
PVC (Polyvinyl Chloride)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.