Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6in Mini DP M to DP F Black

  • Mfr # 54303

  • Zoro # G714837104


product price: $25.39
/ea

Key Features

Connector on Second End Details
(1) Mini DisplayPort 1.2 Digital Audio/Video - Male
Cable Type
DisplayPort
Connector on First End Details
(1) 20-pin DisplayPort 1.2 Digital Audio/Video - Female
Connector Type on Second End
Mini DisplayPort 1.2 Digital Audio/Video - Male
Cable Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54303
Zoro #
G714837104
UPC #
757120543039
Country of Origin
China

Dimensions

Cable Length
6 in

Details

Connector on Second End Details
(1) Mini DisplayPort 1.2 Digital Audio/Video - Male
Cable Type
DisplayPort
Connector on First End Details
(1) 20-pin DisplayPort 1.2 Digital Audio/Video - Female
Connector Type on Second End
Mini DisplayPort 1.2 Digital Audio/Video - Male
Conductor
Copper
Device Supported
Monitor, Audio/Video Device, Notebook
Supported Resolution
409(6) 2160
Connector Type on First End
DisplayPort 1.2 Digital Audio/Video - Female
Item
A/V Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.