
6IN MOBILE DEVICE USB MICRO-B TO USB DEVICE OTG ADAPTER CABLE
Mfr # 27320
Zoro # G614872694
product price: $6.89
/eaSold in multiples of 2 for $13.78
Key Features
End 1 Connection Type
USB 2.0 Type A - Female
Cable Length
6 in
End 2 Connection Type
Micro USB 2.0 Type B - Male
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
27320
Zoro #
G614872694
UPC #
757120273202
Country of Origin
China
Dimensions
Cable Length
6 in
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Female
End 2 Connection Type
Micro USB 2.0 Type B - Male
Color
Black
Cable Type
USB
Standards
CE
Device Supported
Tablet PC, Flash Drive, Keyboard, Mouse, Cellular Phone
Connector on First End Details
1 x USB 2.0 Type A - Female
Shielding
Yes
Conductor
Copper
Contact Plating
Gold-flash
Connector on Second End Details
1 x Micro USB 2.0 Type B - Male
Conductor Material
Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.