C2G
7Ft Cat6 Snagless Shielded (Stp)Ethernet Network Patch Cable - White
Mfr # 00920
Zoro # G0521371
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boot Type - Data cable Snagless
- Shielded Yes
- Length - Patch Cord 7 ft
- Jacket Color White
- Jacket Material - Wire and Cable PVC (Polyvinyl Chloride)
Explore More Products
- C2G C2G 3Ft Cat5E Non-Booted Crossover Unshielded (Utp) Network Patch 24490
- C2G 5ft CAT 6 550Mhz SNAGLESS CROSSOVER CABLE GRAY 31380
- C2G C2G 12Ft Cat6 Non-Booted Unshielded (Utp) Network Patch Cable - Purple 04221
- ALLEN TEL Full Modular 6-Conductor Telephone Phone Line Cord, 25 ft AT625
- MONOPRICE Ethernet Cable, Cat 6, Red, 0.5 ft. 7505
- MONOPRICE Ethernet Cable, Cat 6, Purple, 7 ft. 9852
- ALLEN TEL Cat 6 Patch Cable, 20 ft, Black AT1620-BK
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp 550Mhz Snagless Molded Patch Cord - 10 Ft, Gray NPC-6910
- MONOPRICE Ethernet Cable, Cat 6, Black, 14 ft. 9823
- MONOPRICE Ethernet Cable, Cat 6, Black, 20 ft. 5008
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp 550Mhz Snagless Molded Patch Cord - 2 Ft, Red NPC-6302
- C2G Voice & Data Patch Cords