Shop C2G
See all product information
Create Account
8Ft Cat6 Non-Booted Unshielded (Utp) Network Patch Cable - Orange
- Mfr # 4197
- Zoro # G0482670
product price:Â
$
3.59
/ea
Sold in multiples of 3 for
$10.77
Key Features
Item - Data Cable
Patch Cable
Boot Type - Data cable
No Boot
Shielded
No
Length - Patch Cord
8 ft
Jacket Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4197
- Zoro #
- G0482670
- UPC #
- 757120041979
- Country of Origin
- Viet Nam
Dimensions
- Length - Patch Cord
- 8 ft
- Wire Size
- 24 AWG
Details
- Item - Data Cable
- Patch Cable
- Boot Type - Data cable
- No Boot
- Shielded
- No
- Jacket Color
- Orange
- Fire Rating - Data Cable
- Residential, Commercial, Industrial; Standard / Non-Rated
- Shielding Type
- U/UTP
- Cable Type
- Ethernet Patch Cable
- Features
- PoE (Power Over Ethernet)
- Jacket Material - Wire and Cable
- PVC (Polyvinyl Chloride)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.