
7FT/2.1M CAT6A SNAGLESS UTP CABLE-AQUA
Mfr # 763
Zoro # G0524786
product price: $9.15
/eaKey Features
Item - Data Cable
Patch Cable
Boot Type - Data cable
Snagless
Shielded
No
Length - Patch Cord
7 ft
Jacket Color
Aqua
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
763
Zoro #
G0524786
UPC #
757120007630
Country of Origin
Viet Nam
Dimensions
Length - Patch Cord
7 ft
Wire Size
26 AWG
Details
Item - Data Cable
Patch Cable
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Aqua
Fire Rating - Data Cable
Residential, Commercial, Industrial; Standard / Non-Rated
Cable Type
Ethernet Patch Cable
Features
PoE (Power Over Ethernet)
Shielding Type
U/UTP
Jacket Material - Wire and Cable
PVC (Polyvinyl Chloride)
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.