Zoro Homepage

8FT 4K HIGH SPEED HDMI CABLE

  • Mfr # 50610

  • Zoro # G114873849


product price: $15.49
/ea

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
Cable Characteristic
Stacking Cable
Cable Type
HDMI
Connector Plating
Gold
Data Transfer Rate
18 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50610
Zoro #
G114873849
UPC #
757120506102
Country of Origin
China

Dimensions

Cable Length
8 ft

Details

Jacket Material
Polyvinyl Chloride (PVC)
Cable Characteristic
Stacking Cable
Cable Type
HDMI
Connector Plating
Gold
Data Transfer Rate
18 Gbit/s
Jacket Type
Standard Non-rated
Shielding
Yes
Supported Resolution
4096 x 2160
Device Supported
Home Theater System, Desktop Computer, Network Switch, Audio/Video Device
American Wire Gauge
30 AWG
Item
A/V Cable
Connector Type on First End
HDMI 2.0 Digital Audio/Video - Male
Color
Black
Connector Type on Second End
HDMI 2.0 Digital Audio/Video - Male
Features
Bendable, x.v.Color, HDMI Ethernet Channel (HEC)

Description

C2G 8FT 4K HIGH SPEED HDMI CABLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.