Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8in ECONO HD15M TO 2 FEMALE SVGA Y-CBL

  • Mfr # 25246

  • Zoro # G216424901


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Jacket Type
Standard Non-rated
Connector Gender on Second End
Female
Supported Resolution
640 x 480
Connection A
1 x 15-pin HD-15 VGA - Male
Number of Ways
2-way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25246
Zoro #
G216424901
UPC #
757120000000
Country of Origin
China

Dimensions

Cable Length
8 in

Details

Jacket Type
Standard Non-rated
Connector Gender on Second End
Female
Supported Resolution
640 x 480
Connection A
1 x 15-pin HD-15 VGA - Male
Number of Ways
2-way
Jacket Material
Polyvinyl Chloride (PVC)
Cable Characteristic
Splitter Cable
Connection B
2 x 15-pin HD-15 VGA - Female
Item
Video Cable
Device Supported
Display, Video Device
Conductor Material
Copper
Cable Type
VGA
Color
Beige
Connector Gender on First End
Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.