
9.8FT USB 2.0 A TO MICRO-B CABLE M/M - BLACK 3M
Mfr # 27366
Zoro # G614872908
product price: $20.45
/eaKey Features
End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
9.84 ft
End 2 Connection Type
Micro USB 2.0 Type B - Male
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
27366
Zoro #
G614872908
UPC #
757120273660
Country of Origin
China
Dimensions
Cable Length
9.84 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Color
Black
Cable Type
USB
Connector on Second End Details
1 x Micro USB 2.0 Type B - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Conductor
Copper
Conductor Material
Copper
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.