
9FT CAT6 SNAGLESS STP CABLE-WHT
Mfr # 922
Zoro # G0524320
product price: $9.75
/eaKey Features
Item - Data Cable
Patch Cable
Boot Type - Data cable
Snagless
Shielded
Yes
Length - Patch Cord
9 ft
Jacket Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
922
Zoro #
G0524320
UPC #
757120009221
Country of Origin
Viet Nam
Dimensions
Length - Patch Cord
9 ft
Wire Size
26 AWG
Details
Item - Data Cable
Patch Cable
Boot Type - Data cable
Snagless
Shielded
Yes
Jacket Color
White
Fire Rating - Data Cable
Residential, Commercial, Industrial; Standard / Non-Rated
Jacket Material - Wire and Cable
PVC (Polyvinyl Chloride)
Cable Type
Ethernet Patch Cable
Features
PoE (Power Over Ethernet)
Shielding Type
S/STP
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.