
Adptr Ring DP mDP USB-C VGA
Mfr # C2G29888
Zoro # G316424931
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Recommended Usage
Classroom, Table, Residential, Commercial, Notebook
Environmentally Friendly
Yes
Includes
Adapter Kit, Installation Tool
Color
Blue, Green, Black, Gray, Orange, Yellow, Red
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C2G29888
Zoro #
G316424931
UPC #
757120000000
Country of Origin
China
Details
Recommended Usage
Classroom, Table, Residential, Commercial, Notebook
Environmentally Friendly
Yes
Includes
Adapter Kit, Installation Tool
Color
Blue, Green, Black, Gray, Orange, Yellow, Red
Item
Adapter Kit
Material
PVC
Maximum Operating Temperature
104°F (40°C)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.