Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Audio Amplifier 50W 4/8 Ohm TAA

  • Mfr # 40880

  • Zoro # G016558417


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Output Wattage
25 Watts per channel
Watts
50 W
Number of Channels
2
Impedance
8 Ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40880
Zoro #
G016558417
UPC #
757120408802
Country of Origin
Taiwan, Province of China

Details

Output Wattage
25 Watts per channel
Watts
50 W
Number of Channels
2
Impedance
8 Ohm

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.