
AUDIO/VIDEO CONTROLLER ADMINISTRATOR KEY - USB ADAPTER CABLE
Mfr # C2G40691
Zoro # G415190218
product price: $17.99
/eaKey Features
End 1 Connection Type
USB Type A - Female
End 2 Connection Type
Mini USB Type B - Male
Color
Black
Cable Type
Mini USB/USB
Features
Molded, Bendable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C2G40691
Zoro #
G415190218
UPC #
757120406914
Country of Origin
Viet Nam
Dimensions
Wire Size
28 AWG
Details
Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Female
End 2 Connection Type
Mini USB Type B - Male
Color
Black
Cable Type
Mini USB/USB
Features
Molded, Bendable
Shielding
Yes
American Wire Gauge
28 AWG
Connector on Second End Details
1 x Mini USB Type B - Male
Jacket Type
VW-1
Device Supported
A/V Controller
Connector on First End Details
1 x USB Type A - Female
Contact Plating
Gold-flash
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Description
C2G AUDIO/VIDEO CONTROLLER ADMINISTRATOR KEY - USB ADAPTER CABLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.