AV CABLE - RCA LEFT CONNECTOR - FEMALE LEFT GENDER - RCA RIGHT CONNECTOR - MALE

  • Mfr # 3181

  • Zoro # G115190211


product price: $3.39
/ea

Key Features

Cable Length
6 in
Conductor Material
Copper
Features
Strain Relief, EMI/RF Protection, Molded, Corrosion-free
Number of Ways
2-way
Connector Type on Second End
RCA - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3181
Zoro #
G115190211
UPC #
757120031819
Country of Origin
Multiple

Dimensions

Cable Length
6 in

Details

Conductor Material
Copper
Features
Strain Relief, EMI/RF Protection, Molded, Corrosion-free
Item
Audio Cable
Number of Ways
2-way
Connector Type on Second End
RCA - Male
Connector Type on First End
RCA - Female
Connector on Second End Details
(2) RCA - Male
Connector on First End Details
(1) RCA - Female
Device Supported
Audio Device
Wire Gauge
26 AWG
Shielding
Yes
Connection A
1 x RCA Mono Audio - Female
Connection B
2 x RCA Stereo Audio - Male
Cable Characteristic
Splitter Cable
Cable Type
RCA
Connector Plating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.