AV CABLES - HDMI - MALE - HDMI - MALE - 15FEET - BLACK - PLENUM, CMP-RATED - SU

  • Mfr # 41190

  • Zoro # G714883446


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Connector Plating
Gold
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Certifications & Standards
CL2CMP
Cable Type
HDMI
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41190
Zoro #
G714883446
UPC #
757120411901
Country of Origin
China

Dimensions

Cable Length
15 ft

Details

Connector Plating
Gold
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Certifications & Standards
CL2CMP
Cable Type
HDMI
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Conductor
Copper
Shielding
Yes
Series
Pro
Item
A/V Cable
Standards
CL2, CMP
Green Environmental Attribute
Environmentally Friendly
Color
Black
Conductor Material
Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.