
AV CABLES - HDMI - MALE - HDMI - MALE - 25FEET - BLACK - PLENUM, CMP-RATED - SU
Mfr # 41191
Zoro # G214883427
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Connector Plating
Gold
Shielding Material
Aluminized Polyester
Cable Type
HDMI
Environmentally Friendly
Yes
Jacket Material
Polyvinylidene Fluoride (PVDF)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41191
Zoro #
G214883427
UPC #
757120411918
Country of Origin
China
Details
Connector Plating
Gold
Shielding Material
Aluminized Polyester
Cable Type
HDMI
Environmentally Friendly
Yes
Jacket Material
Polyvinylidene Fluoride (PVDF)
Insulation Material
Fluorinated Ethylene Propylene (FEP)
Device Supported
Audio/Video Device, Computer
Shielding
Yes
Supported Resolution
1920 x 1080
Contact Plating
Gold
American Wire Gauge
24 AWG
Jacket Type
FT6, Plenum, CMP
Contact Material
Brass
Connector Material
Brass
Item
A/V Cable
Series
Pro
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.