
AV CABLES - HDMI - MALE - HDMI - MALE - 35FEET - BLACK - PLENUM, CMP-RATED - SU
Mfr # 41192
Zoro # G514883486
product price: $253.99
/ea
Free Shipping & Returns
Key Features
Contact Plating
Brass, Gold
Cable Type
HDMI
Certifications & Standards
CL2CMP
American Wire Gauge
24 AWG
Jacket Type
Plenum, CMP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41192
Zoro #
G514883486
UPC #
757120411925
Country of Origin
China
Dimensions
Cable Length
35 ft
Details
Contact Plating
Brass, Gold
Cable Type
HDMI
Certifications & Standards
CL2CMP
American Wire Gauge
24 AWG
Jacket Type
Plenum, CMP
Shielding Material
Tinned Copper Braid, Copper
Supported Resolution
1920 x 1080
Insulation Material
Polyethylene Terephthalate (PET)
Jacket Material
Polyvinyl Chloride (PVC), Polyvinylidene Fluoride (PVDF)
Shielding
Yes
Connector Plating
Gold
Device Supported
Computer, Audio/Video Device
Series
Pro
Item
A/V Cable
Standards
CL2, CMP
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Color
Red, Gray, Violet, Pink, Black, White, Yellow, Orange
Features
Corrosion Resistant, Fire Resistant, EMI/RF Protection, Molded, Strain Relief
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.