Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLANK KEYSTONE PATCH PANEL 32-PORT, MOUNTS TO ANY STANDARD 19-INCH RELAY RACK, C

  • Mfr # 3860

  • Zoro # G0218761


product price: $27.15
/ea

Key Features

Voltage
125.0 V
Special Features
Arc-resistant plastic, dead front design & double wire contact
Amperage
30 A
Number of Wires
3
Standard
UL 498
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3860
Zoro #
G0218761
UPC #
757120038603
Country of Origin
Multiple

Dimensions

Wire Size
4

Details

Voltage
125.0 V
Special Features
Arc-resistant plastic, dead front design & double wire contact
Amperage
30 A
Number of Wires
3
Standard
UL 498
Connection
Non Ground
Number of Poles
3-Way

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.