Zoro Homepage

C2G 10-ft. USB 2.0 A to Micro-B Cable M/M - Black (3m)

  • Mfr # 27366

  • Zoro # G205777650


product price: $44.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27366
Zoro #
G205777650
UPC #
757120273660
Country of Origin
China

Description

C2g 10 ft usb 2.0 charging cable - usb-a male to usb micro-b male - black connect to cellphones, gps systems, pdas, and digital cameras by using the micro-usb connection on your computer or other usb device. The micro-usb connector is smaller and thinner than the previous usb mini-b standard while offering better performance. Its small form factor is ideal for today's compact portable devices while easily transferring data or charging your device at a transfer speed up to 480 mbps. This cable is compliant with usb 2.0 specifications. features: charge and sync smartphones or tablets featuring a usb micro-b port compatible with many models of cell phones perfect replacement or spare cable supports usb 2.0 specifications and features available in lengths up to 3m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.