This item is Discontinued.

C2G C2G 14621 3U Hinged Wall Mount Bracket; Black - 19 in. 14621

This item is Discontinued.

C2G

C2G 14621 3U Hinged Wall Mount Bracket; Black - 19 in. (Discontinued)

Mfr # 14621
Zoro # G504030562
UPC # 757120146216
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14621
Zoro #
G504030562
UPC #
757120146216
Country of Origin
United States

Description

Browse our collection of high quality, reliable and authentic Computer & Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer, we have it all for you.

Features
  • 3U Hinged Wall Mount Bracket, Black - 19 in.
Specifications
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.