Zoro Homepage

C2G 1ft USBC to USB Cable - M/M - C2G 1ft USB C to USB A Cable - SuperSpeed USB 5Gbps - M/M

  • Mfr # C2G28875

  • Zoro # G213768404


product price: $12.15
/ea

Key Features

Cable Length
1 ft
End 1 Connection Type
USB 3.2 (Gen 1) Type C - Male
End 2 Connection Type
USB 3.0 Type A - Male
Color
Black
Features
Damage Resistant, Reversible, Molded, Plug & Play, Charging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2G28875
Zoro #
G213768404
UPC #
757120288756
Country of Origin
China

Dimensions

Cable Length
1 ft
Wire Size
30 AWG

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.2 (Gen 1) Type C - Male
End 2 Connection Type
USB 3.0 Type A - Male
Color
Black
Features
Damage Resistant, Reversible, Molded, Plug & Play, Charging
Cable Type
USB/USB-C
Device Supported
Smartphone, Tablet, Notebook
American Wire Gauge
30 AWG
Data Transfer Rate
5-Gbit/s
Insulation Color
Black, Blue
Connector on Second End Details
1 x USB 3.0 Type A - Male
Connector on First End Details
1 x USB 3.2 (Gen 1) Type C - Male
Contact Plating
Gold-flash
Data Transfer Speed
5-Gbit/s
Green Environmental Attribute
Environmentally Friendly
Series
SuperSpeed
Product Line
SuperSpeed
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.