This item is Discontinued.

This item is Discontinued.
PATCH CABLE - UNSHIELDED TWISTED PAIR (UTP) - MALE LEFT GENDER - MALE RIGHT GEND (Discontinued)
Mfr #
15160
Zoro #
G0379019
UPC # 757120151609
Country of Origin Multiple
Category Voice & Data Patch Cords
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
15160
Zoro #
G0379019
UPC #
757120151609
Country of Origin
Multiple
Dimensions
Length - Patch Cord
20 ft
Wire Size
24 AWG
Details
Item - Data Cable
Patch Cable
Boot Type - Data cable
Booted
Shielded
No
Jacket Color
Blue
Shielding Type
U/UTP
Jacket Material - Wire and Cable
PVC (Polyvinyl Chloride)
Cable Type
Ethernet Patch Cable
Solid / Stranded
Solid
Fire Rating - Data Cable
Residential, Commercial, Industrial; Standard / Non-Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.