This item is Discontinued.

This item is Discontinued.
C2G 25Ft Cat6 Non-Booted Unshielded (Utp) Network Patch Cable - Pink (Discontinued)
Mfr #
04267
Zoro #
G0487397
UPC # 757120042679
Country of Origin Unknown
Category Voice & Data Patch Cords
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
04267
Zoro #
G0487397
UPC #
757120042679
Country of Origin
Unknown
Dimensions
Length - Patch Cord
25 ft
Wire Size
24 AWG
Details
Item - Data Cable
Patch Cable
Boot Type - Data cable
No Boot
Shielded
No
Jacket Color
Pink
Jacket Material - Wire and Cable
PVC (Polyvinyl Chloride)
Fire Rating - Data Cable
Residential, Commercial, Industrial; Standard / Non-Rated
Shielding Type
U/UTP
Features
PoE (Power Over Ethernet)
Cable Type
Ethernet Patch Cable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.