Zoro Homepage

C2G (27965) Connector Cable

  • Mfr # 27965

  • Zoro # G215190258


product price: $14.69
/ea

Key Features

Cable Length
12 ft
Jacket Material
Polyvinyl Chloride (PVC)
Conductor Material
Copper
Connector Type on First End
RCA - Male
Connector on First End Details
(1) RCA - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27965
Zoro #
G215190258
UPC #
757120279655
Country of Origin
China

Dimensions

Cable Length
12 ft

Details

Jacket Material
Polyvinyl Chloride (PVC)
Conductor Material
Copper
Item
Video Cable
Connector Type on First End
RCA - Male
Connector on First End Details
(1) RCA - Male
Connector on Second End Details
(1) S-Video - Male
Connector Type on Second End
S-Video - Male
Product Line
Value
Color
Black
Connection B
1 x S-Video - Male
Connection A
1 x RCA - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.