
C2G (28064) Connector Cable
Mfr # 28064
Zoro # G314872727
product price: $8.65
/eaSold in multiples of 2 for $17.30
Key Features
Cable Length
3 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Color
Black
Features
Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28064
Zoro #
G314872727
UPC #
757120280644
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Color
Black
Features
Molded
Cable Type
USB
Connector on First End Details
1 x USB 2.0 Type A - Male
Conductor
Copper
Connector on Second End Details
1 x USB 2.0 Type A - Female
Green Environmental Attribute
Environmentally Friendly
Conductor Material
Copper
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.