
C2G (28071) Connector Cable
Mfr # 28071
Zoro # G514872787
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
End 1 Connection Type
USB 2.0 Type B - Female
Cable Length
1 ft
End 2 Connection Type
USB 2.0 Type B - Male
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28071
Zoro #
G514872787
UPC #
757120280712
Country of Origin
China
Dimensions
Cable Length
1 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type B - Female
End 2 Connection Type
USB 2.0 Type B - Male
Color
Black
Cable Type
USB
Features
Molded
Connector on Second End Details
1 x USB 2.0 Type B - Male
Conductor
Copper
Connector on First End Details
1 x USB 2.0 Type B - Female
Conductor Material
Copper
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.