
C2G 2m USB 2.0 A/B Cable - White - Type A Male - Type B Male - 6.56ft - White
Mfr # 13172
Zoro # G013753785
product price: $7.85
/eaKey Features
Cable Length
6.56 ft
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
USB Type B - Male
Color
White
Standards
USB / Hi-Speed USB, EMI/RFI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13172
Zoro #
G013753785
UPC #
757120131724
Country of Origin
China
Dimensions
Cable Length
6.56 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
USB Type B - Male
Color
White
Standards
USB / Hi-Speed USB, EMI/RFI
Cable Type
USB
Connector on First End Details
1 x 4-pin USB Type A - Male
Connector on Second End Details
1 x 4-pin USB Type B - Male
Conductor
Copper
Conductor Material
Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.