Zoro Homepage

C2G 3m USB 2.0 A/B Cable - Black (9.8ft) - Type A Male USB - Type B Male USB - 9.84ft - Black

  • Mfr # 28103

  • Zoro # G313753577


product price: $10.69
/ea

Key Features

Cable Length
9.84 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Color
Black
Features
Plug & Play, Crosstalk Protection, EMI/RF Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28103
Zoro #
G313753577
UPC #
757120281030
Country of Origin
China

Dimensions

Cable Length
9.84 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Color
Black
Features
Plug & Play, Crosstalk Protection, EMI/RF Protection
Compatible With
Agfa Ephoto CL18Agfa Ephoto CL30Casio EX-M20 (must be used with Casio cradle)Casio EX-S1 (must be used with Casio cradle)Casio EX-S2 (must be used with Casio cradle)Casio EX-S3 (must be used with Casio cradle)Casio EX-S20 (must be used with Casio cradle)Casio EX-Z3 (must be used with Casio cradle)Casio EX-Z4 (must be used with Casio cradle)HP Photosmart C618HP Photosmart C912HP Photosmart 618HP Photosmart 912HP Photosmart C912Ixcla SuperPro 640Olympus D-380Pentax EI-200Pentax EI-2000Sipix BlinkSony DSC-T1
Cable Type
USB
Connector on First End Details
1 x USB 2.0 Type A - Male
Conductor
Copper
Connector on Second End Details
1 x USB 2.0 Type B - Male
Data Transfer Rate
480-Mbit/s
Device Supported
Mouse, Printer, Modem, Keyboard
Data Transfer Speed
480-Mbit/s
Compatibility
Agfa Ephoto CL18, Agfa Ephoto CL30, Casio EX-M20 (must be used with Casio cradle), Casio EX-S1 (must be used with Casio cradle), Casio EX-S2 (must be used with Casio cradle), Casio EX-S3 (must be used with Casio cradle), Casio EX-S20 (must be used with Casio cradle), Casio EX-Z3 (must be used with Casio cradle), Casio EX-Z4 (must be used with Casio cradle), HP Photosmart C618, HP Photosmart C912, HP Photosmart 618, HP Photosmart 912, HP Photosmart C912, Ixcla SuperPro 640, Olympus D-380, Pentax EI-200, Pentax EI-2000, Sipix Blink, Sony DSC-T1
Conductor Material
Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.