Zoro Homepage

C2G 3m USB 2.0 A/B Cable - Black (9.8ft) - Type A Male USB - Type B Male USB - 9.84ft - Black

  • Mfr # 28103

  • Zoro # G514875580


product price: $10.15
/ea
Sold in multiples of 2 for $20.30

Key Features

Cable Length
9.84 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Color
Black
Features
Plug & Play, Crosstalk Protection, EMI/RF Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28103
Zoro #
G514875580
UPC #
757120281030
Country of Origin
China

Dimensions

Cable Length
9.84 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Color
Black
Features
Plug & Play, Crosstalk Protection, EMI/RF Protection
Compatible With
Cable Type
USB
Conductor
Copper
Data Transfer Rate
480-Mbit/s
Device Supported
Mouse, Printer, Modem, Keyboard
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x USB 2.0 Type B - Male
Data Transfer Speed
480-Mbit/s
Conductor Material
Copper
Compatibility

Description

C2G 3M USB CABLE-USB 2.0 A TO B CABLE BLACK 9.8FT-CONNECT YOUR USB DEVICE TO T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.