
C2G (40413) Connector Cable
Mfr # 40413
Zoro # G714877209
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Cable Length
6 ft
Color
Black
Conductor Material
Copper
Features
Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40413
Zoro #
G714877209
UPC #
757120404132
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Color
Black
Conductor Material
Copper
Item
Audio Cable
Features
Molded
Description
C2G 6FT 3.5MM AUDIO CABLE - MALE TO MALE AUX CABLE - CONNECT TO 3.5MM OR AUXILIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.