Zoro Homepage

C2G (40426) Connector Cable

  • Mfr # 40426

  • Zoro # G114911411


product price: $5.35
/ea
Sold in multiples of 3 for $16.05

Key Features

Conductor Material
Copper
Features
Molded
Cable Characteristic
Splitter Cable
Connector on Second End Details
(2) Mini-phone Stereo Audio - Female
Connector Type on Second End
Mini-phone Stereo Audio - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40426
Zoro #
G114911411
UPC #
757120404262
Country of Origin
China

Details

Conductor Material
Copper
Item
Audio Cable
Features
Molded
Cable Characteristic
Splitter Cable
Connector on Second End Details
(2) Mini-phone Stereo Audio - Female
Connector Type on Second End
Mini-phone Stereo Audio - Female
Number of Ways
2-way
Connector Type on First End
Mini-phone Stereo Audio - Male
Environmentally Friendly
Yes
Connector on First End Details
(1) Mini-phone Stereo Audio - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.