
C2G (40465) Connector Cable
Mfr # 40465
Zoro # G214885070
product price: $5.35
/eaSold in multiples of 3 for $16.05
Key Features
Cable Length
12 ft
Conductor Material
Copper
Connector Type on First End
RCA
Connector on Second End Details
RCA
Connector Type on Second End
RCA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40465
Zoro #
G214885070
UPC #
757120404651
Country of Origin
China
Dimensions
Cable Length
12 ft
Details
Conductor Material
Copper
Item
Audio Cable
Connector Type on First End
RCA
Connector on Second End Details
RCA
Connector Type on Second End
RCA
Connector on First End Details
RCA
Product Line
Value
Connection B
RCA
Connection A
RCA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.