Zoro Homepage

C2G (40601) Connector Cable

  • Mfr # 40601

  • Zoro # G914876880


product price: $9.15
/ea
Sold in multiples of 2 for $18.30

Key Features

Cable Length
3 ft
Color
Blue
Conductor Material
Copper
Features
Molded
Connector on First End Details
(1) Mini-phone Audio - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40601
Zoro #
G914876880
UPC #
757120406013
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Color
Blue
Conductor Material
Copper
Features
Molded
Item
Audio Cable
Connector on First End Details
(1) Mini-phone Audio - Male
Connector Type on First End
Mini-phone Audio - Male
Connector Type on Second End
Mini-phone Audio - Male
Connector on Second End Details
(1) Mini-phone Audio - Male
Connection A
1 x Mini-phone Audio - Male
Product Line
Velocity
Connection B
1 x Mini-phone Audio - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.