Zoro Homepage

C2G (40915) Connector Cable

  • Mfr # 40915

  • Zoro # G415190201


product price: $11.55
/ea

Key Features

Cable Length
6 ft
Jacket Material
Polyvinyl Chloride (PVC)
Conductor Material
Copper
Features
Molded
Connector on First End Details
(1) 4-pin Mini-DIN - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40915
Zoro #
G415190201
UPC #
757120409151
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Jacket Material
Polyvinyl Chloride (PVC)
Conductor Material
Copper
Features
Molded
Item
Video Cable
Connector on First End Details
(1) 4-pin Mini-DIN - Male
Connector on Second End Details
(1) 4-pin Mini-DIN - Male
Connector Type on First End
Mini-DIN - Male
Connector Type on Second End
Mini-DIN - Male
Product Line
Value
Connection B
1 x 4-pin Mini-DIN - Male
Connection A
1 x 4-pin Mini-DIN - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.