
C2G (52107) Connector Cable
Mfr # 52107
Zoro # G614873158
product price: $10.25
/eaSold in multiples of 2 for $20.50
Key Features
Cable Length
6.56 ft
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
USB Type A - Female
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52107
Zoro #
G614873158
UPC #
757120521075
Country of Origin
China
Dimensions
Cable Length
6.56 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
USB Type A - Female
Color
Black
Cable Type
USB
Connector on Second End Details
1 x USB Type A - Female
Conductor
Copper
Connector on First End Details
1 x USB Type A - Male
Cable Characteristic
Extension Cable
Conductor Material
Copper
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.