Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C2G 6in USB C to USB Cable - M/M - C2G 6in USB C to USB A Cable - SuperSpeed USB 5Gbps - M/M

  • Mfr # C2G28874

  • Zoro # G513768401


product price: $12.45
/ea

Key Features

End 1 Connection Type
USB 3.2 (Gen 1) Type C - Male
Cable Length
6 in
End 2 Connection Type
USB 3.0 Type A - Male
Color
Black
Features
Charging, Reversible, Molded, Damage Resistant, Plug & Play
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2G28874
Zoro #
G513768401
UPC #
757120288749
Country of Origin
China

Dimensions

Cable Length
6 in
Wire Size
30 AWG

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.2 (Gen 1) Type C - Male
End 2 Connection Type
USB 3.0 Type A - Male
Color
Black
Features
Charging, Reversible, Molded, Damage Resistant, Plug & Play
Cable Type
USB/USB-C
Data Transfer Rate
5-Gbit/s
Contact Plating
Gold-flash
Insulation Color
Black, Blue
Device Supported
Smartphone, Notebook, Tablet
American Wire Gauge
30 AWG
Connector on First End Details
1 x USB 3.2 (Gen 1) Type C - Male
Connector on Second End Details
1 x USB 3.0 Type A - Male
Data Transfer Speed
5-Gbit/s
Green Environmental Attribute
Environmentally Friendly
Series
SuperSpeed
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Product Line
SuperSpeed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.