Shop C2G
See all product information
Create Account
C2G Mini DisplayPort to VGA Adapter - 8in - Active - M/F
- Mfr # 54315
- Zoro # G514873715
product price:Â
$
37.39
/ea
Key Features
Cable Length
8 in
Color
Black
Cable Type
Mini DisplayPort/VGA
Conductor Material
Copper
Connector on First End Details
(1) Mini DisplayPort Thunderbolt - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54315
- Zoro #
- G514873715
- UPC #
- 757120543152
- Country of Origin
- Taiwan, Province of China
Dimensions
- Cable Length
- 8 in
Details
- Item
- Video Cable
- Color
- Black
- Cable Type
- Mini DisplayPort/VGA
- Conductor Material
- Copper
- Connector on First End Details
- (1) Mini DisplayPort Thunderbolt - Male
- Supported Resolution
- 1920 x 1200
- Device Supported
- Video Device, Tablet, Notebook, Monitor
- Connector Type on Second End
- HD-15 - Female
- Connector Type on First End
- Mini DisplayPort Thunderbolt - Male
- Connector on Second End Details
- (1) 15-pin HD-15 - Female
- Connection A
- 1 x Mini DisplayPort Thunderbolt - Male
- Connection B
- 1 x 15-pin HD-15 - Female
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.