This item is Discontinued.

C2G C2G SWM26RUSD-26-26 26RU; Swing Out Wall-Mount Cabinet; Solid Door SWM26RUSD-26-26

This item is Discontinued.

C2G

C2G SWM26RUSD-26-26 26RU; Swing Out Wall-Mount Cabinet; Solid Door (Discontinued)

Mfr # SWM26RUSD-26-26
Zoro # G904030407
UPC # 662875015673
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SWM26RUSD-26-26
Zoro #
G904030407
UPC #
662875015673
Country of Origin
United States

Dimensions

Width
26 in
Depth
28 in
Height
49.50 in
Overall Dimensions
49.50 in H x 26 in W x 28 in D

Details

Color
Black
Material
Steel
Type
Wall-Mount Cabinets
Component Type
Swing-Out Wall-Mount Cabinet
Static Load Capacity
300 lb.
Rack Units
26
Series
SWM

Description

The Swing-Out Wall-Mount Cabinet is perfect for locations where floor space is at a premium. The Swing-Out has accessibility to the front and the rear of the equipment while mounted to the wall. The Swing-Out Wall-Mount Cabinet can be used in data closets, small retail locations, and small building networks. This 26RU version is convenient, high-capacity, and features a solid locking door that provides security for the installed equipment. The rugged cabinet has a 300 lb load rating and is PCI compliant.

Features
  • 26RU, Swing Out Wall-Mount Cabinet, Solid Door

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.