Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABLE - DISPLAYPORT - MALE - DISPLAYPORT - MALE - 6FEET - BLACK

  • Mfr # 24904

  • Zoro # G515190156


product price: $15.89
/ea

Key Features

Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Color
Black
Shielding
Yes
Conductor Material
Copper
Connector on Second End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24904
Zoro #
G515190156
UPC #
757120249047
Country of Origin
China

Dimensions

Cable Length
6.50 ft

Details

Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Color
Black
Item
A/V Cable
Shielding
Yes
Conductor Material
Copper
Connector on Second End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Device Supported
Audio/Video Device
Cable Type
DisplayPort

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.