Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 4 in L, Black, 18 lb Strength

  • Mfr # 43036

  • Zoro # G014875967


product price: $8.35
/pk 100, $0.08/ea

Key Features

Width
3 inches
Tensile Strength
18 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43036
Zoro #
G014875967
UPC #
7.5712E+11
Country of Origin
Multiple

Dimensions

Nominal Length
4 in
Width
3 inches

Details

Item
Cable Tie
Color
Black
Tensile Strength
18 lb

Description

4IN BLK CBL TIES 100PK TAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.