Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 6 in L, Black, 40 lb Strength

  • Mfr # 43037

  • Zoro # G214876023


product price: $12.89
/pk 100, $0.13/ea

Key Features

Tensile Strength
40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43037
Zoro #
G214876023
UPC #
7.5712E+11
Country of Origin
Multiple

Dimensions

Nominal Length
6 in

Details

Item
Cable Tie
Color
Black
Tensile Strength
40 lb

Description

6IN BLK CBL TIES 100PK TAA - DESIGNED TO BUNDLE AND SECURE CABLES, 18 POUNDS OF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.