Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 7-1/2 in L, White, 50 lb Strength

  • Mfr # 43034

  • Zoro # G114877212


product price: $15.69
/pk 100, $0.16/ea

Key Features

Width
5.5 inches
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43034
Zoro #
G114877212
UPC #
7.5712E+11
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Length
7-1/2 in
Width
5.5 inches

Details

Item
Cable Tie
Color
White
Tensile Strength
50 lb

Description

7.5IN CBL TIES 100PK TAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.