Zoro Homepage

Cables

  • Mfr # 40412

  • Zoro # G214877310


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Cable Length
3 ft
Conductor Material
Copper
Features
Strain Relief, Molded
Contact Plating
Nickel
Connector on Second End Details
(1) Mini-phone Stereo Audio - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40412
Zoro #
G214877310
UPC #
757120404125
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Conductor Material
Copper
Features
Strain Relief, Molded
Item
Audio Cable
Contact Plating
Nickel
Connector on Second End Details
(1) Mini-phone Stereo Audio - Male
Connector Type on Second End
Mini-phone Stereo Audio - Male
Connector on First End Details
(1) Mini-phone Stereo Audio - Male
Device Supported
Tablet, CD Player, Speaker, TV Tuner, MP3 Player
Connector Type on First End
Mini-phone Stereo Audio - Male
Connection A
1 x Mini-phone Stereo Audio - Male
Connector Plating
Nickel
Connection B
1 x Mini-phone Stereo Audio - Male
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.