Cables
Mfr # 40415
Zoro # G014872638
product price: $11.29
/eaKey Features
Cable Length
25 ft
Conductor Material
Copper
Features
Molded
Connector Type on First End
Mini-phone Stereo Audio - Male
Connector Type on Second End
Mini-phone Stereo Audio - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40415
Zoro #
G014872638
UPC #
757120404156
Country of Origin
China
Dimensions
Cable Length
25 ft
Details
Conductor Material
Copper
Item
Audio Cable
Features
Molded
Connector Type on First End
Mini-phone Stereo Audio - Male
Connector Type on Second End
Mini-phone Stereo Audio - Male
Connector on Second End Details
(1) Mini-phone Stereo Audio - Male
Connector on First End Details
(1) Mini-phone Stereo Audio - Male
Connection A
1 x Mini-phone Stereo Audio - Male
Connection B
1 x Mini-phone Stereo Audio - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.