
Cables To Go 00479 75 ft. Cat5e Snagless Unshielded-UTP Ethernet Network Patch Cable - Purple (Discontinued)
- Mfr # 479
- Zoro # G603761916
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
479
Zoro #
G603761916
UPC #
-
Country of Origin
China
Description
For fast Ethernet networks that require bandwidth-intensive voice. data. or video distribution applications. Meets all Cat5e TIA/EIA standards. and drastically reduces both impedance and structural return loss (SRL). Each of the individual pairs is bonded together to help maintain the twist-spacing throughout the line right up to the termination point. Constructed from high quality copper cable. this design minimizes Near-End Crosstalk (NEXT) levels. The molded. snagless boot prevents unwanted cable snags during installation and provides extra strain relief. InsulationMaterial - H-D PEDiameter - 0.95 ± 0.05 mmJacketMaterial - FR-PVCNominal Thickness - 0.55 mmOuter Diameter - 5.30 mmConnectorMaterial - PolycarbonateHood Material - Molded PVCContact Material - Copper alloy plated with gold-50microSpecificationsColor: PurpleConductor DC Resistance: 89 Ohm/kmInsulation Resistance: 100 Ohm/kmDielectric Strength: 500 MV/mSize: 75 ft. Weight : 1.589 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.