Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
C2G Cables To Go 00485 8 ft. Cat5e Snagless Unshielded-UTP Ethernet Network Patch Cable - White 485

Cables To Go 00485 8 ft. Cat5e Snagless Unshielded-UTP Ethernet Network Patch Cable - White (Discontinued)

  • Mfr # 485
  • Zoro # G803898719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485
Zoro #
G803898719
UPC #
-
Country of Origin
China

Description

For fast Ethernet networks that require bandwidth-intensive voice, data, or video distribution applications. Meets all Cat5e TIA/EIA standards, and drastically reduces both impedance and structural return loss (SRL). Each of the individual pairs is bonded together to help maintain the twist-spacing throughout the line right up to the termination point. Constructed from high quality copper cable, this design minimizes Near-End Crosstalk (NEXT) levels. The molded, snagless boot prevents unwanted cable snags during installation and provides extra strain relief.

Features
  • Snagless design protects clips when plugging and unplugging
  • Standard RJ45 connectors and unshielded twisted pair wires
Insulation
  • Material - H-D PE
  • Diameter - 0.95 ± 0.05 mm
Jacket
  • Material - FR-PVC
  • Nominal Thickness - 0.55 mm
  • Outer Diameter - 5.30 mm
Connector
  • Material - Polycarbonate
  • Hood Material - Molded PVC
  • Contact Material - Copper alloy plated with gold-50μ
Specifications
  • Color: White
  • Conductor DC Resistance: 89 Ohm/km
  • Insulation Resistance: 100 Ohm/km
  • Dielectric Strength: 500 MV/m
  • Size: 8 ft.
  • Weight : 0.192 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.