
Cables To Go 03746 2U HORIZONTAL CABLE MANAGEMENT PANEL (Discontinued)
- Mfr # 3746
- Zoro # G304050999
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3746
Zoro #
G304050999
UPC #
757120037460
Country of Origin
China
Dimensions
Rack Size
2U
Details
Item
Cable Management Panel
Color
Black
Application
Commercial, Industrial
Mounting
Horizontal
Description
Prevent your relay rack from becoming an unmanageable web of wires with the 2U Horizontal Cable Management Panel from Cables To Go. This 2u (3.5in) high panel fits into any standard 19 inch rack and provides a trough in which excess cable can be stored. Patch cords can be easily coiled and placed inside the panel and the connector can be threaded through the flexible plastic fingers to patch panels or network electronics installed above or below. Keep your rack neat with cable management products from Cables To Go. Features: Space saving 2u design. Keeps excess cable from creating clutter. Easy to install. Works with any standard 19in relay rack.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.