Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
C2G Cables To Go 03748 35in VERTICAL CABLE MANAGEMENT RACK 3748

Cables To Go 03748 35in VERTICAL CABLE MANAGEMENT RACK (Discontinued)

  • Mfr # 3748
  • Zoro # G004051074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3748
Zoro #
G004051074
UPC #
757120037484
Country of Origin
China

Dimensions

Length
35 in

Details

Item
Rack, Cable Management
Color
Black
Application
Commercial, Industrial
Mounting
Vertical

Description

Prevent your relay rack from becoming an unmanageable web of wires. Patch cords can be easily coiled and placed inside the panel and the connector can be threaded through the flexible plastic "fingers" to patch panels or network electronics. Finally keep your rack neat with cable management products from Cables To Go. Easy to install with this space-saving design.
  • Color: Black.
  • Size: 35"x 4.4".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.