Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
C2G Cables To Go 06239 10m MULTIMODE ST-ST DUPLEX PATCH CABLE 6239

Cables To Go 06239 10m MULTIMODE ST-ST DUPLEX PATCH CABLE (Discontinued)

  • Mfr # 6239
  • Zoro # G303706989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6239
Zoro #
G303706989
UPC #
757120062394
Country of Origin
China

Description

Cables To Go offers a high-quality fiber optic patch cable designed with ST to ST termination and is perfect for ethernet multimedia or communication applications. The ST connector features a bayonet locking system. The patented Injection Molding Process gives each connection greater durability in resisting pulls strains and impacts from cabling installs. Each cable is 100% optically inspected and tested for insertion loss before you receive it. The pull-proof jacket design surrounds the popular 62.5/125 multimode fiber. Custom lengths are available - just give us a call at 800-506-9607. Connector: ST to ST. Fiber Size: 62.5/125 micron. Type: Multimode; Duplex. Features:Bayonet locking system. 100% optically inspected and tested for insertion loss. Molded form construction. Immune to electrical interference. Application: Gigabit Ethernet FDDI Multimedia ATM or any application that requires high-speed data transfer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.